This product requires certification to purchase.

12 in. Bell End Fiberglass Tee

Fiber Glass System/Smith Fibercast

12 in. Bell End Fiberglass Tee

  • Fast #
  • Part #NF0221204100
  • Item #7181525
  • Manufacturer Part #F0221204100
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

12 in. Bell End Fiberglass Tee

  • Fast #
  • Part #NF0221204100
  • Item #7181525
  • Manufacturer Part #F0221204100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Fiberglass