This product requires certification to purchase.

3 in. Fiberglass Coupling

Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 3 in. Fiberglass Coupling

  • Fast #
  • Part #N0120301012
  • Item #7050977
  • Manufacturer Part #012030-101-2
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 3 in. Fiberglass Coupling

  • Fast #
  • Part #N0120301012
  • Item #7050977
  • Manufacturer Part #012030-101-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Red Thread™ HP 25
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Sleeve, Straight
Length:
6 in
Material:
Fiberglass
UL Listed:
No