This product requires certification to purchase.

12 x 20 x 12 in. Polymer Water Meter Box

Fibrelyte®

12 x 20 x 12 in. Polymer Water Meter Box

  • Fast #
  • Part #CFL12BOX
  • Item #2405953
  • Manufacturer Part #FL12BOX
4.5 out of 5 Customer Rating
Brand image
Fibrelyte®

12 x 20 x 12 in. Polymer Water Meter Box

  • Fast #
  • Part #CFL12BOX
  • Item #2405953
  • Manufacturer Part #FL12BOX
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 77
Height:
12
Length:
20
Material:
Plastic
Material Type:
Polymer
Product Type:
Meter Box
Width:
12