This product requires certification to purchase.

4 in. Air Damper Stainless Steel

Field Controls

4 in. Air Damper Stainless Steel

  • Fast #
  • Part #FFAD4
  • Item #7405538
  • Manufacturer Part #46590504
5 out of 5 Customer Rating
Brand image
Field Controls

4 in. Air Damper Stainless Steel

  • Fast #
  • Part #FFAD4
  • Item #7405538
  • Manufacturer Part #46590504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Fresh air damper (FAD) is a 24VAC power-open, power-close motorized air damper designed for installation in a fresh air ventilation duct connected to an outdoor air intake hood and a duct fan or the HVAC return plenum, to control the flow of fresh air into the home
  • The fresh air damper is typically controlled by the FAVC ventilation control to meet ASHRAE 62.2 and other fresh air ventilation codes and standards, but may also be used in a stand-alone application for either passive or fan-induced fresh air for ventilation or makeup air applications
  • The FAD has very low power requirement and air flow resistance
  • The body and gate are constructed of stainless steel
  • Features include a tear-resistant closed-cell foam rubber seal tested 500K+ cycles
  • Seal flammability meets FMVSS-302. Motor and circuit board certified 100K+ cycles
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Gauge (metal)
22 ga
Height
9-5/8 in
Characteristics & Features
Damper Type
Fresh Air Damper
Material
Stainless Steel, Plastic
Electrical & Operational Information
AMP
0.1
Volts
24V