This product requires certification to purchase.

4 in. Vent Damper Stainless Steel

Field Controls

4 in. Vent Damper Stainless Steel

  • Fast #
  • Part #FGVD4PL
  • Item #3610511
  • Manufacturer Part #46486901
5 out of 5 Customer Rating
Brand image
Field Controls

4 in. Vent Damper Stainless Steel

  • Fast #
  • Part #FGVD4PL
  • Item #3610511
  • Manufacturer Part #46486901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless Steel
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Gauge (metal)
18 ga
Height
8-7/8 in
Size
4 in
Characteristics & Features
Damper Type
Vent Dampers
Material
Stainless Steel
Shape
Round
Electrical & Operational Information
Volts
24V
Watts
3 W
Warranty & Product Information
UPC
090747575152