This product requires certification to purchase.

6 in. Fresh Air Damper

Field Controls

6 in. Fresh Air Damper

  • Fast #
  • Part #FFAD6
  • Item #4341942
  • Manufacturer Part #46590506
3.4 out of 5 Customer Rating
Brand image
Field Controls

6 in. Fresh Air Damper

  • Fast #
  • Part #FFAD6
  • Item #4341942
  • Manufacturer Part #46590506
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Gauge (metal)
22 ga
Width
6-1/2 in
Characteristics & Features
Damper Type
Fresh Air Damper
Material
Stainless Steel
Electrical & Operational Information
AMP
0.1
Volts
24V
Watts
3 W