This product requires certification to purchase.

7 in. Vent Damper

Field Controls

7 in. Vent Damper

  • Fast #
  • Part #FGVD7PL
  • Item #3610513
  • Manufacturer Part #46487201
4.6 out of 5 Customer Rating
Brand image
Field Controls

7 in. Vent Damper

  • Fast #
  • Part #FGVD7PL
  • Item #3610513
  • Manufacturer Part #46487201
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows natural draft during appliance operation while preventing residual appliance heat and conditioned air from escaping during off cycles
  • Prevents infiltration of cold air during downdrafts
  • Stainless steel construction
  • Gas venting dampers works automatically to allow natural draft during appliance operation while preventing residual appliance heat and conditioned air from escaping during off cycles. It also prevents the infiltration of cold air during down drafts. Field Controls gas venting dampers (GVD) are made of stainless steel material and are available in 8 sizes
  • Dual safety switches on the gas vent dampers allow the burner to fire only when the damper is in the open position. The GVD, gas venting damper, will not interfere with existing appliance safety controls, when properly installed. We recommend that this appliance only be installed by a licensed professional to ensure safety and performance
  • Requires Certification

Specifications

Damper Type:
Vent Dampers
Diameter:
7 in
Gauge (metal):
18 ga
Height:
11-7/8 in
Material:
Stainless Steel
UPC:
090747578146
Watts:
3 W