This product requires certification to purchase.

20 x 20 x 4 in. Air Filter MERV 11

Field Controls

Flex Filter™ 20 x 20 x 4 in. Air Filter MERV 11

  • Fast #
  • Part #FFLEX3
  • Item #4341945
  • Manufacturer Part #46600406
3.7 out of 5 Customer Rating
Brand image
Field Controls

Flex Filter™ 20 x 20 x 4 in. Air Filter MERV 11

  • Fast #
  • Part #FFLEX3
  • Item #4341945
  • Manufacturer Part #46600406
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented 2-in-1 expandable filter design
  • High efficient MERV 11
  • Compact design protects filter from damage
  • Save time and money with improved inventory management
  • Includes a bag for convenient disposal of old filter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
20 in
Size
20 in x 20 in x 4 in
Width
20 in
Characteristics & Features
Collection
Flex Filter™
Disposable
No
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter