This product requires certification to purchase.

20 x 25 x 5 in. Air Filter MERV 11

Field Controls

Flex Filter™ 20 x 25 x 5 in. Air Filter MERV 11

  • Fast #
  • Part #FFLEX2
  • Item #4341943
  • Manufacturer Part #46600401
4.5 out of 5 Customer Rating
Brand image
Field Controls

Flex Filter™ 20 x 25 x 5 in. Air Filter MERV 11

  • Fast #
  • Part #FFLEX2
  • Item #4341943
  • Manufacturer Part #46600401
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented 2-in-1 expandable filter design
  • High efficient MERV 11
  • Compact design protects filter from damage
  • Save time and money with improved inventory management
  • Includes a bag for convenient disposal of old filter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
25 in
Size
20 in x 25 in x 5 in
Width
20 in
Characteristics & Features
Collection
Flex Filter™
Disposable
No
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter