This product requires certification to purchase.

Reset Switch Gold

Field Controls

Reset Switch Gold

  • Fast #
  • Part #FGSK3
  • Item #1623567
  • Manufacturer Part #46086400
3.7 out of 5 Customer Rating
Brand image
Field Controls

Reset Switch Gold

  • Fast #
  • Part #FGSK3
  • Item #1623567
  • Manufacturer Part #46086400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reset Switch
  • Requires Certification
Characteristics & Features
Material
Gold
Electrical & Operational Information
Temperature Range
Up to 180 Deg F
Volts
24V
Warranty & Product Information
Product Type
Reset Switch
VA Rating
24 VA
UPC
090747082001