This product requires certification to purchase.

1/4 x 8 in. Refrigerant Hose Extension Reverse Threaded

Fieldpiece Instruments

1/4 x 8 in. Refrigerant Hose Extension Reverse Threaded

  • Fast #
  • Part #FHR1XR
  • Item #10465132
  • Manufacturer Part #HR1XR
4.7 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

1/4 x 8 in. Refrigerant Hose Extension Reverse Threaded

  • Fast #
  • Part #FHR1XR
  • Item #10465132
  • Manufacturer Part #HR1XR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L Compatible
  • Reverse threaded for A2L Tanks
  • Rugged Full-Ring Triple Crimp
  • Working pressure 800 (Psi)
  • Burst pressure 4000 (Psi)
  • A2L Hose Color Tag Included
  • Permeation barrier (Meets SAE J2196)
  • For charging, recovery and evacuation
  • Fitting size: 1/4″ x 1/4″
  • Hose Length: 8″
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Fits Pipe Size
1/4 in
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
8 in
Pressure - Maximum
4000 psi
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Black, Red
Tool Type
Hose Extension
Electrical & Operational Information
Pressure - High
4000
Pressure - Low
800
Warranty & Product Information
Product Type
Hose Extension
Type
FHR1XR
UPC
872641005474