This product requires certification to purchase.

3/8 x 1/4 in 5 ft Vacuum Hose

Fieldpiece Instruments

3/8 x 1/4 in 5 ft Vacuum Hose

  • Fast #
  • Part #FHV1S
  • Item #10185817
  • Manufacturer Part #HV1S
4.6 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

3/8 x 1/4 in 5 ft Vacuum Hose

  • Fast #
  • Part #FHV1S
  • Item #10185817
  • Manufacturer Part #HV1S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L Compatible
  • Rugged Full-Ring Triple Crimp
  • Working pressure 800 (Psi)
  • Burst pressure 4000 (Psi)
  • Permeation barrier (Meets SAE J2196)
  • Fitting size: 1/4" x 3/8"
  • Hose Length: 5 Ft (1.5m)
  • For charging, recovery and evacuation
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
End Connection 1
Female Flare
End Connections
Female Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
1 in
Length
5 ft
Pressure - Maximum
4000 psi
Weight
0.95 lb
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Black
Material
Brass, Plastic, Rubber
Number of Tools Included
1
Tool Type
Vacuum Hose
Electrical & Operational Information
Pressure - High
800
Temperature Range
-20 to 200 °F (-29 C to 93 C)
Warranty & Product Information
CE Approved
No
ETL Listed
No
Type
FHV1S
UPC
872641005405