This product requires certification to purchase.

Dual Port Manometer

Fieldpiece Instruments

Dual Port Manometer

  • Fast #
  • Part #FSDMN5
  • Item #2820259
  • Manufacturer Part #SDMN5
4.5 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Dual Port Manometer

  • Fast #
  • Part #FSDMN5
  • Item #2820259
  • Manufacturer Part #SDMN5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Measure duct flow pressures to balance air flow
  • Resolution down to 0.01" WC for static pressure measurement
  • -60.0" WC to 60.0" WC range
  • Includes 5/16" adapter for measuring inlet or outlet pressures
  • Static pressure is possible with the resolution of 0.001" WC or 0.01 mBar
  • Dual 8mm ID hoses with threaded brass connectors for easy hook-up
  • Auto-off to save battery life
  • Requires Certification
Dimensions & Measurements
Height
5-3/16 in
Length
6-7/8 in
Weight
1.15 lb
Width
10-3/8 in
Characteristics & Features
Battery Size
9V
Color Finish Name
Yellow
Material
Rubber
Meter Type
Manometer
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Battery
Temperature Range
32 to 105 Deg F
Volts
9V
Warranty & Product Information
Application
HVAC, Residential
UPC
872641001674