This product requires certification to purchase.

Replacement Hose Gasket With Depressors-Qty 12

Fieldpiece Instruments

Replacement Hose Gasket With Depressors-Qty 12

  • Fast #
  • Part #FRHG12
  • Item #10185820
  • Manufacturer Part #RHG12
5 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Replacement Hose Gasket With Depressors-Qty 12

  • Fast #
  • Part #FRHG12
  • Item #10185820
  • Manufacturer Part #RHG12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L Compatible
  • (8) 1/4" Threaded Core Depressors
  • (8) 1/4" Gaskets
  • (4) 3/8" Gaskets
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Package Quantity
Pack of 12
Weight
0.05 lb
Characteristics & Features
A2L Compatible
Yes
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
HVACR
Product Type
Hose Gasket
Type
FRHG12
UPC
872641005276