This product requires certification to purchase.

Single Valve Core Removal Tool - A2L Compatible

Fieldpiece Instruments

Single Valve Core Removal Tool - A2L Compatible

  • Fast #
  • Part #FVC1
  • Item #10398929
  • Manufacturer Part #VC1
5 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Single Valve Core Removal Tool - A2L Compatible

  • Fast #
  • Part #FVC1
  • Item #10398929
  • Manufacturer Part #VC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For tight spaces, the ultra-compact VC1 is your go-to VCRT. The capture rod reliably engages the valve core, the first time, every time – no more fishing around for lost valve cores.
  • Swap 1/4” standard service port fitting with optional 5/16” fitting for mini-splits
  • Lock in the valve core in one try – a gasket secures the valve core pin
  • Keep the valve core on hand during service with the magnetic cap
  • Vacuum-rated to 20 microns
  • A2L Compatible
  • 1/4″ Female service port fitting standard, 5/16” fitting optional
  • 1/4” Male side port with removable valve core
  • Vacuum rating: 20 microns / 0.027 millibar / 0.020 Torr
  • Requires Certification
Dimensions & Measurements
Depth
1-14/25 in
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
4-1/4 in
Length
1-14/25 in
Pressure - Maximum
800 psi
Size
4-1/4 in x 1-14/25 in x 1-1/2 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass, Black
Warranty & Product Information
Product Type
Valve Core Removal Tool
Type
FVC1
UPC
872641005559