This product requires certification to purchase.

Single Valve Core Removal Tool with Sight Glass - A2L Compatible

Fieldpiece Instruments

Single Valve Core Removal Tool with Sight Glass - A2L Compatible

  • Fast #
  • Part #FVC1G
  • Item #10398930
  • Manufacturer Part #VC1G
3.8 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Single Valve Core Removal Tool with Sight Glass - A2L Compatible

  • Fast #
  • Part #FVC1G
  • Item #10398930
  • Manufacturer Part #VC1G
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Because seeing is believing, the VC1G has an integrated sight glass so you visually verify the valve core is engaged before removing it, as well as confirm refrigerant is flowing. The capture rod reliably engages the valve core, the first time, every time – no more fishing around for lost valve cores.
  • Swap 1/4” standard service port fitting with optional 5/16” fitting for mini-splits
  • Lock in the valve core in one try – a gasket secures the valve core pin
  • Easier removal and insertion against pressure with a comfort spinner – a free-spinning, rubberized, magnetic cap
  • Vacuum-rated to 20 microns
  • A2L Compatible
  • 1/4″ Female service port fitting standard, 5/16” fitting optional
  • Vacuum rating: 20 microns / 0.027 millibar / 0.020 Torr
  • Requires Certification
Dimensions & Measurements
Depth
2 in
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Height
5-3/50 in
Length
2 in
Pressure - Maximum
800 psi
Size
5-3/50 in x 2 in x 1-1/2 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass, Black
Warranty & Product Information
Product Type
Valve Core Removal Tool
Type
FVC1G
UPC
872641005542