This product requires certification to purchase.

4 x 2 x 3 in. Gasket Global Painted Ductile Iron Concentric Reducer

Fig 65CR 4 x 2 x 3 in. Gasket Global Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #SC4327000040
  • Item #3884100
  • Manufacturer Part #4327000040
3.1 out of 5 Customer Rating

Fig 65CR 4 x 2 x 3 in. Gasket Global Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #SC4327000040
  • Item #3884100
  • Manufacturer Part #4327000040
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket x Gasket
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Length
3 in
Characteristics & Features
Coating
Painted
Collection
Fig 65CR
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 150
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
092201333889