This product requires certification to purchase.

8 x 1 in. Grooved Reducing Ductile Iron Drain 90 Degree Elbow

Fig 65DE 8 x 1 in. Grooved Reducing Ductile Iron Drain 90 Degree Elbow

  • Fast #
  • Part #SC4327000260
  • Item #3883965
  • Manufacturer Part #4327000260
3.9 out of 5 Customer Rating

Fig 65DE 8 x 1 in. Grooved Reducing Ductile Iron Drain 90 Degree Elbow

  • Fast #
  • Part #SC4327000260
  • Item #3883965
  • Manufacturer Part #4327000260
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Coating
Painted
Collection
Fig 65DE
Fitting Type
Bend, Straight
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-536 Grade 65-45-12
NSF Certified
No
Origin
Global
UPC
092201334831