This product requires certification to purchase.

2 in. Gasket Ductile Iron 90 Degree Bend

Fig 65ES 2 in. Gasket Ductile Iron 90 Degree Bend

  • Fast #
  • Part #SC4370000400
  • Item #3883945
  • Manufacturer Part #4370000400
4.7 out of 5 Customer Rating

Fig 65ES 2 in. Gasket Ductile Iron 90 Degree Bend

  • Fast #
  • Part #SC4370000400
  • Item #3883945
  • Manufacturer Part #4370000400
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Painted
Collection
Fig 65ES
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
NSF Certified
No
Origin
Global
UPC
092201335654