This product requires certification to purchase.

1-1/4 PTD ULFM 22-1/2 Elbow Gasket X Gasket

Fig 65TT 1-1/4 PTD ULFM 22-1/2 Elbow Gasket X Gasket

  • Fast #
  • Part #SC4327001150
  • Item #3884066
  • Manufacturer Part #4327001150
5 out of 5 Customer Rating

Fig 65TT 1-1/4 PTD ULFM 22-1/2 Elbow Gasket X Gasket

  • Fast #
  • Part #SC4327001150
  • Item #3884066
  • Manufacturer Part #4327001150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Coating
Painted
Collection
Fig 65TT
Fitting Type
Bend, Straight
Material
Ductile Iron
Warranty & Product Information
NSF Certified
No
Origin
Global
Type
S65TT3012
UPC
092201340634