This product requires certification to purchase.

1 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

Fig GE24C 1 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

  • Fast #
  • Part #GE24CG
  • Item #10437478
  • Manufacturer Part #GE24CG
4.9 out of 5 Customer Rating

Fig GE24C 1 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

  • Fast #
  • Part #GE24CG
  • Item #10437478
  • Manufacturer Part #GE24CG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Length
3-13/100 in
Rod Size (in)
3/8-18 in
Width
49/50 in
Characteristics & Features
Collection
Fig GE24C
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
Product Type
Hex Hanger
Type
GE24CG