This product requires certification to purchase.

3 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

Fig GE24C 3 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

  • Fast #
  • Part #GE24CM
  • Item #10437482
  • Manufacturer Part #GE24CM
5 out of 5 Customer Rating

Fig GE24C 3 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

  • Fast #
  • Part #GE24CM
  • Item #10437482
  • Manufacturer Part #GE24CM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fig GE24C
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Fits Pipe Size:
3 in
Length:
5-51/100
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Hex Hanger
Rod Size (in):
3/8-18 in
Type:
GE24CM
Width:
49/50