This product requires certification to purchase.

200 ft. x 18 in. Plastic Dewatering Bags/Inlet Protection

Filtrexx International

200 ft. x 18 in. Plastic Dewatering Bags/Inlet Protection

  • Fast #
  • Part #FJ304L2R024
  • Item #10212925
  • Manufacturer Part #J304-L2R-024
4.7 out of 5 Customer Rating
Brand image
Filtrexx International

200 ft. x 18 in. Plastic Dewatering Bags/Inlet Protection

  • Fast #
  • Part #FJ304L2R024
  • Item #10212925
  • Manufacturer Part #J304-L2R-024
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Width
18 in
Characteristics & Features
Color Finish Name
Red, Black
Material
Plastic
Material Type
HDPE