This product requires certification to purchase.

200 ft. x 32 in. Plastic Dewatering Bags/Inlet Protection

Filtrexx International

200 ft. x 32 in. Plastic Dewatering Bags/Inlet Protection

  • Fast #
  • Part #FJ472P2R004
  • Item #10212927
  • Manufacturer Part #J472-P2R-004
3.9 out of 5 Customer Rating
Brand image
Filtrexx International

200 ft. x 32 in. Plastic Dewatering Bags/Inlet Protection

  • Fast #
  • Part #FJ472P2R004
  • Item #10212927
  • Manufacturer Part #J472-P2R-004
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Width
32 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene