This product requires certification to purchase.

24 x 48 in. Plastic Shower Pan Liner

Fin Pan

24 x 48 in. Plastic Shower Pan Liner

  • Fast #
  • Part #FPF102
  • Item #4733471
  • Manufacturer Part #PF-102
5 out of 5 Customer Rating
Brand image
Fin Pan

24 x 48 in. Plastic Shower Pan Liner

  • Fast #
  • Part #FPF102
  • Item #4733471
  • Manufacturer Part #PF-102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
48 in
Size
24 in x 48 in
Thickness
40 mil
Width
24 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
737364201025