2-1/2 x 1-1/2 in. Female x MNST Reducer
2-1/2 x 1-1/2 in. Female x MNST Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Female
- End Connection 2:
- MNST
- End Connections:
- Female x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Reducer
- UL Listed:
- No