This product requires certification to purchase.

3 in. FNST Plastic Cap with Chain

Fire-End & Croker

Figure No. 5723 3 in. FNST Plastic Cap with Chain

  • Fast #
  • Part #F5723
  • Item #3603642
  • Manufacturer Part #5723
3.1 out of 5 Customer Rating
Brand image
Fire-End & Croker

Figure No. 5723 3 in. FNST Plastic Cap with Chain

  • Fast #
  • Part #F5723
  • Item #3603642
  • Manufacturer Part #5723
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connections
FNST
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
Figure No. 5723
Material
Plastic
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Cap, Chain
UL Listed
No