4 x 2-1/2 x 2-1/2 in. FNST Cast Brass Single Clapper Inlet
Figure No. 6405 4 x 2-1/2 x 2-1/2 in. FNST Cast Brass Single Clapper Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Water Supply, Fire Protection
- Collection:
- Figure No. 6405
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connection 3:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Flow Rate:
- 500 gpm
- Height:
- 6-1/2 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Inlet, Single Clapper
- UL Listed:
- Yes
- Width:
- 8-5/64 in