This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Cast Brass 90 Degree Roof Manifold

Fire-End & Croker

Figure No. 6860 4 x 2-1/2 x 2-1/2 in. Cast Brass 90 Degree Roof Manifold

  • Fast #
  • Part #F6860
  • Item #2012837
  • Manufacturer Part #6860
5 out of 5 Customer Rating
Brand image
Fire-End & Croker

Figure No. 6860 4 x 2-1/2 x 2-1/2 in. Cast Brass 90 Degree Roof Manifold

  • Fast #
  • Part #F6860
  • Item #2012837
  • Manufacturer Part #6860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in x 2-1/2 in
Length
7-1/8 in
Width
7-1/2 in
Characteristics & Features
Collection
Figure No. 6860
Material
Cast Brass
Warranty & Product Information
Application
Fire Protection
FM Approved
No
NSF Certified
No
Product Type
Roof Manifold
UL Listed
No