This product requires certification to purchase.

25 Person First Aid Kit (107 Piece)

First Aid Only

25 Person First Aid Kit (107 Piece)

  • Fast #
  • Part #F224UFAO
  • Item #4933885
  • Manufacturer Part #224-U/FAO
4.7 out of 5 Customer Rating
Brand image
First Aid Only

25 Person First Aid Kit (107 Piece)

  • Fast #
  • Part #F224UFAO
  • Item #4933885
  • Manufacturer Part #224-U/FAO
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 25 person, 106-piece bulk kit
  • Sturdy metal case and compact size make this an ideal kit for just about any site-home or work
  • Wall mountable to make it easy to grab and go
  • Meets federal OSHA requirements 1910.151b
  • About the size of a shoe box, perfect for an office setting
  • Requires Certification
Dimensions & Measurements
Height
7 in
Length
10-1/2 in
Number of Pieces
107 Piece
Size
25 person
Width
2-1/2 in
Characteristics & Features
Material
Metal
Warranty & Product Information
UPC
092265224970