This product requires certification to purchase.

3V Lithium Battery Carbon Monoxide Alarm in White

This product has been replaced by

10-yr Battery Operated CO Alarm w/ Display & Temp
BRK Electronics 10-yr Battery Operated CO Alarm w/ Display & Temp
Manufacturer Part #CO9B10D
First Alert

3V Lithium Battery Carbon Monoxide Alarm in White

  • Fast #
  • Part #B1039753
  • Item #8541966
  • Manufacturer Part #1039753
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

10-yr Battery Operated CO Alarm w/ Display & Temp
BRK Electronics 10-yr Battery Operated CO Alarm w/ Display & Temp
Manufacturer Part #CO9B10D
First Alert

3V Lithium Battery Carbon Monoxide Alarm in White

  • Fast #
  • Part #B1039753
  • Item #8541966
  • Manufacturer Part #1039753
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    23  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10 year lithium battery power
  • Electrochemical CO sensor
  • Digital display
  • Silence feature
  • Audible and visible end of life signal
  • 10 year limited warranty
  • Listed to UL 2034
  • Requires Certification
Dimensions & Measurements
Height
2-5/8 in
Length
1 in
Width
4-3/4 in
Characteristics & Features
Battery Type
Lithium
Color Finish Name
White
Installation Type
Portable
Electrical & Operational Information
Power Source
Battery
Volts
3V
Warranty & Product Information
ANSI
Listed to UL 2034 Standard
Application
Institutional, Residential
ASME
Listed to UL 2034 Standard
ASTM
Listed to UL 2034 Standard
CE Approved
No
Product Type
Carbon Monoxide Alarm
UL Listed
UL 2034
UPC
029054018496