This product requires certification to purchase.

Combo Explosive Gas And Carbon Monoxide Alarm With Digital Display

First Alert

Combo Explosive Gas And Carbon Monoxide Alarm With Digital Display

  • Fast #
  • Part #B1039760
  • Item #11915977
  • Manufacturer Part #1039760
4.5 out of 5 Customer Rating
Brand image
First Alert

Combo Explosive Gas And Carbon Monoxide Alarm With Digital Display

  • Fast #
  • Part #B1039760
  • Item #11915977
  • Manufacturer Part #1039760
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 375
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Natural Gas Alarm and Carbon Monoxide Alarm provides essential protection for your home by detecting dangerous levels of CO and explosive gases. Accurately sensing methane and propane, this alarm also features an advanced electrochemical CO sensor to identify carbon monoxide leaks from sources like faulty appliances, blocked chimneys, or vehicles. A loud 85-decibel alarm swiftly alerts you to potential threats.
  • The First Alert GCO1CN Combination Explosive Gas and Carbon Monoxide Alarm provides clear, real-time readings with its backlit digital display. Simply plug it into any AC outlet for easy installation.
  • Equipped with a backlit digital display, this First Alert Carbon Monoxide and Natural Gas Alarm takes the hassle out of monitoring CO and gas levels in your home. The display gives you a clear readout of current and peak levels, allowing you to discern patterns that indicate potential leaks from an appliance, a generator, or other source.
  • Quick and easy to install, this combination natural gas and carbon monoxide alarm requires no wiring or professional help. Its compact design plugs directly into any standard outlet, while the included power cord offers flexible placement options. For added peace of mind, a 9-volt battery backup ensures continued protection during power outages.
  • This alarm can be paired with most standard household remote controls (not included). A simple one-touch button lets you easily test the alarm or silence unwanted alerts. And thanks to the end-of-life timer, you can know exactly when it is time to replace this carbon monoxide and natural gas detector.
  • Requires Certification
Dimensions & Measurements
Depth
1-4/5 in
Height
1-3/4 in
Length
5-5/8 in
Width
3-1/8 in
Characteristics & Features
Battery Size
9V
Battery Type
Alkaline
Color Finish Name
White
Installation Type
Wall Mount
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Battery
Volts
9V
Warranty & Product Information
Product Type
Carbon Monoxide Alarm
Type
B1039760
UPC
029054018540