This product requires certification to purchase.

VX1 HD Video Doorbell

First Alert Pro

VX1 HD Video Doorbell

  • Fast #
  • Part #HCAMWWDB
  • Item #10564236
  • Manufacturer Part #HCAMWWDB
3.2 out of 5 Customer Rating
Brand image
First Alert Pro

VX1 HD Video Doorbell

  • Fast #
  • Part #HCAMWWDB
  • Item #10564236
  • Manufacturer Part #HCAMWWDB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Intelligent Event Detection: Differentiates between people, vehicles, animals, packages, and loud sounds - reducing unnecessary notifications and interruptions
  • High-Resolution 5MP Camera with WDR: Provides vibrant, detailed video for live and recorded video
  • 2-Way Interactive Audio: Greet visitors and have a conversation before opening or remotely unlocking the door
  • Compact, Modern Design: Sleek unobtrusive design that fits most door trims
  • Dual-Band WiFi Connectivity: Dual-band 2.4GHz and 5GHz WiFi provides flexibility and range performance while simplifying the installation
  • Built-in LED Spotlight and Siren: Warn intruders from any location
  • See Near and Far, Day or Night: Wide angle views and color night vision for optimal visibility any time of day
  • Designed for Easy Installation: Installs in minutes using a flat or angled bracket and securely connects to the Resideo cloud
  • Whole Home App for Homeowners: Stay connected with HD video viewing and AI-based event notifications, including a complete feature set for the connected home with built-in tutorials
  • AlarmNet 360 App for Dealers: Enables anytime, anywhere programming, troubleshooting, account creation, management, and more via your web browser, iOS or Android device
  • Requires Certification
Dimensions & Measurements
Height
4-4/5 in
Length
1-4/5 in
Width
1-1/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
HCAMWWDB
UPC
194160010259