This product requires certification to purchase.

1.5 Ton - Horizontal - Evaporator - Coil

First Co

1.5 Ton - Horizontal - Evaporator - Coil

  • Fast #
  • Part #F9321481
  • Item #4594383
  • Manufacturer Part #9-321-48-1
3.3 out of 5 Customer Rating
Brand image
First Co

1.5 Ton - Horizontal - Evaporator - Coil

  • Fast #
  • Part #F9321481
  • Item #4594383
  • Manufacturer Part #9-321-48-1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
42 in
Tonnage
1.5 Ton
Width
20 in
Characteristics & Features
Coil Type
Evaporator
Configuration
Horizontal
Warranty & Product Information
UL Listed
No