2 - 2.5 Ton - Evaporator Coil - TXV
2 - 2.5 Ton - Evaporator Coil - TXV
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Approved for cooling only and heat pump applications
- Valves mount inside unit cabinet and are external equalizing with internal bleed
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Depth:
- 6 in
- Height:
- 6 in
- Material:
- Metal
- Refrigerant:
- R-22
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 - 2.5 Ton
- UL Listed:
- No
- Width:
- 6 in