This product requires certification to purchase.

2.5 Ton - Horizontal - Copper - Evaporator - Coil

First Co

2.5 Ton - Horizontal - Copper - Evaporator - Coil

  • Fast #
  • Part #F9320281
  • Item #5134545
  • Manufacturer Part #9-320-281
3.4 out of 5 Customer Rating
Brand image
First Co

2.5 Ton - Horizontal - Copper - Evaporator - Coil

  • Fast #
  • Part #F9320281
  • Item #5134545
  • Manufacturer Part #9-320-281
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with VDX and VAQ series air handlers.
  • Copper tube and aluminum fin construction.
  • Includes piston metering device.
  • Approved for heat pump applications.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
20 in
Length
16 in
Tonnage
2.5 Ton
Width
20 in
Characteristics & Features
Casing
Uncased
Coil Type
Evaporator
Configuration
Slant
Material
Copper
Electrical & Operational Information
BTU
30000
MBH
30
Warranty & Product Information
UL Listed
No