This product requires certification to purchase.

34-3/10 in. Blower Motor Assembly

First Co

34-3/10 in. Blower Motor Assembly

  • Fast #
  • Part #F93309
  • Item #5134523
  • Manufacturer Part #9-330-9
5 out of 5 Customer Rating
Brand image
First Co

34-3/10 in. Blower Motor Assembly

  • Fast #
  • Part #F93309
  • Item #5134523
  • Manufacturer Part #9-330-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • First Co OEM repair part
  • Requires Certification

Specifications

Application:
Fan Coil
Brand Model Compatibility:
18HX
Height:
11-2/5 in
Length:
34-3/10 in
Product Type:
Blower Motor Assembly
UL Listed:
No
Weight:
24.3 lb
Width:
11-4/5 in