This product requires certification to purchase.

9 in. x 38 in. Steel Condensate Drain Pan

First Co

9 in. x 38 in. Steel Condensate Drain Pan

  • Fast #
  • Part #F930HXDP
  • Item #5134517
  • Manufacturer Part #9-30HXDP
5 out of 5 Customer Rating
Brand image
First Co

9 in. x 38 in. Steel Condensate Drain Pan

  • Fast #
  • Part #F930HXDP
  • Item #5134517
  • Manufacturer Part #9-30HXDP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Condensate Drain Pan
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Height
3 in
Length
38 in
Size
38 in x 9 in
Width
9 in
Characteristics & Features
Brand Model Compatibility
30HX
Material
Steel