This product requires certification to purchase.

Fan Relay for First Company 46C24PIFX Evaporator Coil

First Co

Fan Relay for First Company 46C24PIFX Evaporator Coil

  • Fast #
  • Part #FE130
  • Item #1311357
  • Manufacturer Part #E130
3.8 out of 5 Customer Rating
Brand image
First Co

Fan Relay for First Company 46C24PIFX Evaporator Coil

  • Fast #
  • Part #FE130
  • Item #1311357
  • Manufacturer Part #E130
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
3 in
Width
1 in
Electrical & Operational Information
Phase
Single Phase
Volts
24V
Warranty & Product Information
Application
Industrial, Commercial
Fits Model
8-60MAX, 18-60MBX, 18-60MBXR, 18-60HBXB, 18-60VHBXB
Product Type
Fan Relay
UL Listed
No