2.5 Ton - Upflow - Air Handler
UC Series 2.5 Ton - Upflow - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory or field installed heater kits
- Bottom return air (requires return air cover)
- Primary and secondary drains
- Sloped thermoplastic drain pan
- Fully insulated cabinet and factory installed filter
- Factory installed electric heat (except 0 kW)
- Optional louvered wall panel for recessed wall mounting
- Electrical service pullout
- Can be hung on a closet wall
Specifications
- A2L Compatible:
- No
- AMP:
- 29
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1000
- Collection:
- UC Series
- Configuration:
- Upflow
- Depth:
- 15-1/8
- ETL Listed:
- Yes
- Height:
- 40
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 1000
- Power Source:
- Electric
- Refrigerant:
- R-22, R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- Volts:
- 240V
- Watts:
- 5
- Weight:
- 95
- Width:
- 22-1/8