This product requires certification to purchase.

4-1/2" x 10" 10 Micron 5GPM GAC Water Filter Cartridge

First Sales

4-1/2" x 10" 10 Micron 5GPM GAC Water Filter Cartridge

  • Fast #
  • Part #FGACJ10
  • Item #4447049
  • Manufacturer Part #GACJ10
5 out of 5 Customer Rating
Brand image
First Sales

4-1/2" x 10" 10 Micron 5GPM GAC Water Filter Cartridge

  • Fast #
  • Part #FGACJ10
  • Item #4447049
  • Manufacturer Part #GACJ10
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Granular activated carbon water filter - top grade coconut shell
  • 10 micron filtration
  • 4.5" x 10" Big Blue - Standard housing size
  • Maximum temperature - 100 deg F
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
Flow Rate
5 gpm
Length
10 in
Characteristics & Features
Cartridge Type
Filter
Contaminant Removal
Taste and Odor, Chlorine
Filtering Material
Yes
Material
Carbon
Electrical & Operational Information
Temperature Range
Up to 140 Deg F
Warranty & Product Information
NSF Certified
No