This product requires certification to purchase.

Die Cast Metal, Plastic and Brass Pistol Nozzle

Fiskars Brands

Die Cast Metal, Plastic and Brass Pistol Nozzle

  • Fast #
  • Part #F50501
  • Item #7259462
  • Manufacturer Part #50501
5 out of 5 Customer Rating
Fiskars Brands

Die Cast Metal, Plastic and Brass Pistol Nozzle

  • Fast #
  • Part #F50501
  • Item #7259462
  • Manufacturer Part #50501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
100 psi
Characteristics & Features
Material
Die Cast Metal, Plastic, Brass
Material Type
Nylon
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Pistol Nozzle