This product requires certification to purchase.

16 x 25 in. 1400 ft3/min Media Air Cleaner

Five Seasons

16 x 25 in. 1400 ft3/min Media Air Cleaner

  • Fast #
  • Part #FCQANC1625AAG
  • Item #8254876
  • Manufacturer Part #CQANC1625-AAG
4.7 out of 5 Customer Rating
Brand image
Five Seasons

16 x 25 in. 1400 ft3/min Media Air Cleaner

  • Fast #
  • Part #FCQANC1625AAG
  • Item #8254876
  • Manufacturer Part #CQANC1625-AAG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 1400 CFM
  • MERV 11
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
CFM:
1400
Height:
16
Width:
25