This product requires certification to purchase.

20 x 25 in. 2000 ft3/min Media Air Cleaner

Five Seasons

20 x 25 in. 2000 ft3/min Media Air Cleaner

  • Fast #
  • Part #FCQANC2025AAG
  • Item #8254877
  • Manufacturer Part #CQANC2025-AAG
5 out of 5 Customer Rating
Brand image
Five Seasons

20 x 25 in. 2000 ft3/min Media Air Cleaner

  • Fast #
  • Part #FCQANC2025AAG
  • Item #8254877
  • Manufacturer Part #CQANC2025-AAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2000 CFM
  • MERV 11
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 25 in
CFM
2000 ft3/min
Height
20 in
Width
25 in