This product requires certification to purchase.

8 in. Marking Flag and Paint Gun

Flagshooter

8 in. Marking Flag and Paint Gun

  • Fast #
  • Part #FJ31620
  • Item #5145122
  • Manufacturer Part #J31620
5 out of 5 Customer Rating
Brand image
Flagshooter

8 in. Marking Flag and Paint Gun

  • Fast #
  • Part #FJ31620
  • Item #5145122
  • Manufacturer Part #J31620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Developed to bring efficiency to the damage prevention industry by combining the tasks of flagging and painting into one handheld device
  • Allows the operator to spray paint at the squeeze of the trigger and to install a flag with compression of the handle once the flag shooter bottom is in contact with the ground
  • Flag shooter works with industry leading inverted nozzle marking paints
  • Constructed of non corrosive materials including nylon, aluminum and stainless steel
  • Height of shooter: 31-1/4"
  • Made in the USA
  • Marking Flags NOT Included
  • Requires Certification
Dimensions & Measurements
Length
31-1/4 in
Weight
5 lb
Width
2-1/2 in
Characteristics & Features
Material
Aluminum, Stainless Steel, Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
With Paint Holster
Waterworks Application
Locate