This product requires certification to purchase.

Thermostat

Flair

Puck Thermostat

  • Fast #
  • Part #FFLAIRPUCK001P
  • Item #9602146
  • Manufacturer Part #FLAIRPUCK001P
4.5 out of 5 Customer Rating
Flair

Puck Thermostat

  • Fast #
  • Part #FFLAIRPUCK001P
  • Item #9602146
  • Manufacturer Part #FLAIRPUCK001P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Wi-Fi (Puck can act as its own gateway, no hub needed)
  • 915MHz radio for device to device communication
  • Infrared (IR) with extensive database of commands and codes for all major AC brands
  • Rotation and click
  • E-ink display
  • Supports temperature display in fahrenheit and celsius
  • Will run 1+ years on two AAAs
  • MicroUSB (adapter and cable included)
  • Adhesives (command strip) to wall
  • Screws on to wall
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-9/50 in
Height
2-11/25 in
Width
2-11/25 in
Characteristics & Features
Battery Size
AAA
Collection
Puck
Color
White
Thermostat Sensor Type
Indoor
Electrical & Operational Information
Maximum Temperature
50
Power Source
Battery
Warranty & Product Information
Application
Residential