This product requires certification to purchase.

Flare Fitting Combo Kit (2) 1/4 in., (2) 5/8 in.

Flaretite

Flare Fitting Combo Kit (2) 1/4 in., (2) 5/8 in.

  • Fast #
  • Part #REC97214
  • Item #7928918
  • Manufacturer Part #97214
5 out of 5 Customer Rating
Brand image
Flaretite

Flare Fitting Combo Kit (2) 1/4 in., (2) 5/8 in.

  • Fast #
  • Part #REC97214
  • Item #7928918
  • Manufacturer Part #97214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 45 degree copper stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Rated for -40 degree F to 300 degree F
  • Pressure rated up to 10,000 psi
  • Used to prevent leaks that are caused by galling, vibration, pulsation & extreme temp changes
  • A perfect solution for a leak free connection in today's harshest environments
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Diameter
8 in
Diameter - Outside
1/4 in, 5/8 in
End Connection 1
Flare
End Connection 2
Flare
End Connection 3
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Length
2-3/4 in
Weight
0.03 lb
Width
4-3/4 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Purple
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
BAA Compliant
No
Origin
Domestic
Product Type
Seal
UPC
021449972147