This product requires certification to purchase.

1/2 x 1-1/2 x 1/2 in. FNPT 25 psi Reducing Brass Flexible Gas Pipe Stub Out (Pack of 10)

FlashShield+™

1/2 x 1-1/2 x 1/2 in. FNPT 25 psi Reducing Brass Flexible Gas Pipe Stub Out (Pack of 10)

  • Fast #
  • Part #TXR3APSTUB810
  • Item #5162330
  • Manufacturer Part #XR3-APSTUB-8-10
5 out of 5 Customer Rating
Brand image
FlashShield+™

1/2 x 1-1/2 x 1/2 in. FNPT 25 psi Reducing Brass Flexible Gas Pipe Stub Out (Pack of 10)

  • Fast #
  • Part #TXR3APSTUB810
  • Item #5162330
  • Manufacturer Part #XR3-APSTUB-8-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fixed Point Termination with Female XR3 Fitting
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Fully Reusable Fitting
  • Shield-to-fitting contact for enhanced continuity
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1/2 in x 1-1/2 in x 1/2 in
Length
2-1/2 in
Package Quantity
Pack of 10
Pressure - Maximum
25 psi
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
UPC
840889021259