This product requires certification to purchase.

3/4 in. Run Flexible Gas Pipe Tee

FlashShield+™

3/4 in. Run Flexible Gas Pipe Tee

  • Fast #
  • Part #TXR3T11
  • Item #5119635
  • Manufacturer Part #XR3T-11
3.7 out of 5 Customer Rating
Brand image
FlashShield+™

3/4 in. Run Flexible Gas Pipe Tee

  • Fast #
  • Part #TXR3T11
  • Item #5119635
  • Manufacturer Part #XR3T-11
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
UPC
840889021471