This product requires certification to purchase.

3/4 x 1/2 in. Run Reducing Brass Flexible Gas Pipe Tee

FlashShield+™

XR3 Series 3/4 x 1/2 in. Run Reducing Brass Flexible Gas Pipe Tee

  • Fast #
  • Part #TXR3T11118
  • Item #5119656
  • Manufacturer Part #XR3T-11-11-8
4 out of 5 Customer Rating
Brand image
FlashShield+™

XR3 Series 3/4 x 1/2 in. Run Reducing Brass Flexible Gas Pipe Tee

  • Fast #
  • Part #TXR3T11118
  • Item #5119656
  • Manufacturer Part #XR3T-11-11-8
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Collection
XR3 Series
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
IAPMO Listed
Yes
UPC
840889021501